References
Facom:249.G10
Rubix:010432
EAN:3148511594582




Product details : FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
Strengths
Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x25x25 mm |
| Package weight | 228 g |
| Diameter | 9.8 mm |
| Length | 230 mm |
| Handle | with |
| Weight | 181 g |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- In stock: Next day delivery
