References
Roebuck:828069
Rubix:209A8151
EAN:3660338047688

Documents
Product details : ROEBUCK PIN-PUNCH DIAMETER 8MM 828069
Standard: DIN 6450
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 150 mm |
| Handle | without |
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
- Usually arrives within 14 working days
