References
Eclipse:161E
Rubix:010268
Documents
Product details : ECLIPSE PUNCH 5/16 INCH X 7.6MM 161E
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
| Diameter | 7.6 mm |
|---|---|
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Usually arrives within 14 working days

