Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
Pin punches with protective hand grips
References
roebuck:
852028
rubix:
209A7262
ean:
3660338091841
Technical specifications
Diameter
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHEATHED PIN-PUNCH DIAMETER 5MM 852028
Standard: DIN 6450
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Strengths
Optimised comfort and safety
Technical specifications
Attributes
Diameter
5
mm
Length
150
mm
Handle
Sheathed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.18
excl. VAT
/
Each
£
7.42
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK WAD PUNCH 8MM
FACOM 3MM NAIL SET PUNCH 247.3
FACOM DRIFT PUNCH 249.3
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
ROEBUCK PIN PUNCH 130 X 10.0MM
FACOM 247.G6SLS SHEATHED PIN PUNCH 6MM - SAFETY LOCK SYSTEM
FACOM 251A.3,5 DRIFT PUNCH 251A.35
BAHCO 3734-5 COTTER PIN PUNCH
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 2.5MM
ROEBUCK BELT PUNCH 18MM
ROEBUCK PIN PUNCH 115 X 6.5MM
FACOM NAIL SET 247.G3
FACOM 2MM DRIFT PUNCH 249.2
GEDORE DRIFT PUNCH 99-10-5
GEDORE 99 12-6 8711410 DRIFT PUNCH