Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 8MM
ROEBUCK WAD PUNCH 8MM
Wad punches
References
roebuck:
4968960
rubix:
012452
ean:
3660338515484
Technical specifications
Diameter
8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 8MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
FACOM NAIL SET 247.G8
FACOM DRIFT PUNCH 248.10
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
STAHLWILLE 70060007 104/120X10 PUNCH
ROEBUCK PIN-PUNCH DIAMETER 5MM 828067
FACOM DRIFT PUNCH 248.2
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK PIN PUNCH 115 X 6.5MM
FACOM DRIFT PUNCH 251A.2
ROEBUCK BELT PUNCH 10MM
FACOM DRIFT PUNCH 251A.4
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5