References
Facom:249.G2
Rubix:010425
EAN:3148511594506





Product details : FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
Strengths
Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x20x20 mm |
| Package weight | 47 g |
| Diameter | 1.95 mm |
| Length | 140 mm |
| Handle | with |
| Weight | 88 g |
Show UNSPSC/ECL@SS
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
- Delivery usually within ( 14 ) days
