Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 20MM
ROEBUCK WAD PUNCH 20MM
Wad punches
References
roebuck:
4968967
rubix:
012459
ean:
3660338515552
Technical specifications
Diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 20MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.45
excl. VAT
/
Each
£
26.94
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
BAHCO 3734N-5-150 DRIFT PUNCH
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
GEDORE 4MM TAPER PUNCH 99-10-4
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
ROEBUCK PIN-PUNCH DIAMETER 8MM 828069
GEDORE 570030 ARC PUNCH 30 MM
ROEBUCK BELT PUNCH 14MM
GEDORE 570004 ARC PUNCH 4 MM
ECLIPSE PUNCH 1/4 INCH X 6.1MM 161D
FACOM CENTRE PUNCH 256.6
BRITOOL EXPERT CENTER PUNCH 4MM E150502
FACOM NAIL SET 247.G8
GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM
FACOM DRIFT PUNCH 248.10