References
Draper:84456
Rubix:80991261
Manufacturer :84456

Product details : DRAPER 84456 CENTRE PUNCH 4 X 100MM
Square section striking head with knurled body and polished ends. Manufactured from carbon steel hardened and tempered.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 100 mm |
| Handle | without handle (knurled body) |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
