Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 5.0MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 5.0MM
Round head centre punch
References
roebuck:
4971905
rubix:
210329
ean:
3660338516375
Technical specifications
Diameter
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 5.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
Diameter
5
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK 2048/RBK WAD PUNCH 48MM
GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5
FACOM DRIFT PIN PUNCH 3MM 246.3
FACOM NAIL SET 247.5
ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM DRIFT PUNCH 248.3
BAHCO 3734N-6-150 DRIFT PUNCH
FACOM 3MM NAIL SET PUNCH 247.3
119-3 PUNCH
ROEBUCK BELT PUNCH 9MM
FACOM NAIL SET 247.G8
FACOM 4MM CENTRE PUNCH 256.4
GEDORE 119-5 PARALLEL PIN PUNCH BOX 10
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026