Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.0MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.0MM
Round head nail punch
References
roebuck:
4971898
rubix:
210321
ean:
3660338516306
Technical specifications
Diameter
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.0MM
For sinking nail heads into wood.
Technical specifications
Attributes
Diameter
1
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM DRIFT PIN PUNCH 3MM 246.3
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
BAHCO 3734N-2-150 DRIFT PUNCH
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
FACOM NAIL SET 247.G2
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
ROEBUCK PIN PUNCH 100 X 2.5MM
FACOM DRIFT PIN PUNCH 6MM 246.6
ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
BRITOOL EXPERT CENTER PUNCH 4MM E150502
GEDORE 35MM ARC PUNCH 570035
ROEBUCK WAD PUNCH 13MM
FACOM DRIFT PUNCH 251A.2