FACOM DRIFT PUNCH 251A.3


251A - Precision pin punches with guiding sleeve

References
facom:251A.3
rubix:1233186
ean:3148511601655
brand logo
brand logo
Technical specifications
Diameter4.5 mm
See all Specifications

Product details : FACOM DRIFT PUNCH 251A.3


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight19 g
Packaged dimensions (D x W x H)92x8x8 mm
Package weight19 g
Diameter4.5 mm
Length93 mm
HandleWithout
Weight20 g
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
  • Usually arrives within 14 working days