References
Facom:256.10
Rubix:1233215
EAN:3148511606803




Technical specifications
| Body material | steel |
|---|---|
| Tail diameter | 10 mm |
| Total length | 130 mm |
Product details : FACOM 10MM CENTRE PUNCH 256.10
256 - Precision pointers
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x15x15 mm |
| Package weight | 134 g |
| Body material | steel |
| Tail diameter | 10 mm |
| Total length | 130 mm |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 14 ) days