Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 21MM 40102121
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 21MM 40102121
14 Series Combination Spanners, OPEN-BOX, Long
References
stahlwille:
40102121
rubix:
2536088
ean:
4018754019298
Technical specifications
Opening
21
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 21MM 40102121
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
43
x
279
mm
Logistic Weight
244
g
Opening
21
Length
280
mm
Weight
244
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM
STAHLWILLE STRIKING RING SPANNER 50MM 42010050
FACOM 44.21X23 44 OPEN END JAW SPANNERS METRIC 21 X 23MM
GEDORE 2133 12 12MM NUT DRIVER WITH 3C-HANDLE
BAHCO 9031 ERGO 38MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 218MM
FACOM INSUL WRE 46.17AVSE
STAHLWILLE 40080909 COMBINATION SPANNER 9MM
IRWIN RECORD 300 SERIES STILLSON 12 INCH
FACOM RING WRENCH 54A.32
GEDORE SINGLE OPEN ENDED SPANNER 34MM
FACOM FLARE NUT WRE 70A.17
GEDORE 50MM RING SPANNER 2 A 50
FACOM NERVUS WRENCH 92A.16
STAHLWILLE 02190020 3/8 INCH DRIVE X 20MM CROW RING SPANNER
STAHLWILLE STRIKING RING SPANNER 85MM