STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41030608
Rubix:2018352
EAN:4018754139279



Documents
Product details : STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x12x203 mm |
|---|---|
| Logistic Weight | 34 g |
| Opening | 6 x 8 |
| Length | 205 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 12.1 mm |
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
- Usually arrives within 14 working days
