STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43012427
Rubix:2536102
EAN:4018754025831




Technical specifications
| Opening | 24x27 |
|---|---|
| Length | 349.5 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x36x348 mm |
|---|---|
| Logistic Weight | 716 g |
| Opening | 24x27 |
| Length | 349.5 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 87.92 excl. VAT
/ Each
£ 105.50 incl. VAT
- Usually arrives within 14 working days