GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM


Insert ring for flat ratchet wrench convertible 7 UR

References
gedore:7 UR 17
rubix:2557318
manufacturer :2297345
ean:4010886889442
brand logo
brand logo
Technical specifications
Opening17
Length225 mm
See all Specifications

Product details : GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM


Combination ratchet spanner, reversible, 17 mm With same size each end Ring 13° offset from shaft UD profile Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm For ratchet loosening and fast tightening, with lever change High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet European Patent applied

Technical specifications


Attributes
Logistic Weight166 g
Opening17
Length225 mm
Weight166 g
Finishingchromed
Typecombination wrench
Show UNSPSC/ECL@SS
£ 52.90 excl. VAT
/ Each
£ 63.48 incl. VAT
  • Usually arrives within 14 working days