References
Bahco:4M-16-17
Rubix:121A7621
EAN:7314151829490

Documents
Product details : BAHCO 4M-16-17 RING WRENCH
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Strengths
Flat Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Opening | 16x17 |
| Length | 168 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Delivery usually within ( 14 ) days
