Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
RBK 1/2DRIVE BI- HEX SOCKET 36MM
RBK 1/2DRIVE BI- HEX SOCKET 36MM
1/2" bi-hex sockets metric
References
roebuck:
5061277
rubix:
2521540
Technical specifications
Square drive adapter
1/2
''
Diameter
36
mm
Length
50
mm
Product details
Technical specifications
Product details : RBK 1/2DRIVE BI- HEX SOCKET 36MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
36
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.09
excl. VAT
/
Each
£
20.51
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
IMPACT SOCKET SUPPLIES WHITWORTH 3/4 DRIVE 112W16
"FACOM NKTX.20L 3/4"" DR.FEMALE LONG IMPACT TORX SOCKET E20"
STAHLWILLE 03010024 1/2 INCH DRIVE X 24MM SOCKET BI-HEX
FACOM M.80HA 80MM SOCKET 1IN DRIVE
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 21MM DEEP SOCKET 880225
BAHCO 7800DM-17 SOCKET 1/2
"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"
GEDORE 8MM 3/8DR SOCKET D 30 8
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
STAHLWILLE 05010036 3/4 INCH DRIVE X 36MM HEX SOCKET
FACOM R5.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5.5MM
STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX
STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32