Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 7MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 7MM
3/8" bi-hex sockets - metric
References
roebuck:
4972192
rubix:
248651
Technical specifications
Square drive adapter
3/8
''
Diameter
7
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 7MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
7
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.47
excl. VAT
/
Each
£
8.96
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 6MM
FACOM K.50B K-B SOCKET BI-HEX 3/4 INCH DRIVE 50MM
STAHLWILLE 01030005 1/4 INCH DRIVE X 5MM SOCKET BI-HEX
FACOM R3/8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/8 A/F
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET
GEDORE 21MMIMPACTSOCKET3/8D K 30 21
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
FACOM R.6 R HEX SOCKET 1/4 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 19MM
GEDORE D 21 46 46MM X 1 SOCKET
GEDORE INCHDRIVE33MM SOCKET K 21 L 33
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 21MM