Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 15MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 15MM
3/8" hex sockets - metric
References
roebuck:
5061247
rubix:
2521526
Technical specifications
Square drive adapter
3/8
''
Diameter
15
mm
Length
27
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 15MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
15
mm
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880142 3/8IN DRIVE SOCKET BI-HEX13MM
GEDORE 3/8 DRIVE 17M SOCKET D 30 L 17
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
BAHCO 8900SM-22 SOCKET 3/4
ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
GEDORE ITX K 19 T40 IMPACT SCREWDRIVER BIT SOCKET 1/2 TORX
ROEBUCK 3/4DRV IMP SOCKET 35MM 1.3/8AF 12M35
BAHCO 8900DM-60 SOCKET 3/4
GEDORE 1.5/8AF 1DR IMPSOCKT K 21
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM
GEDORE 32 46 46MM HEX SOCKET 3/4SQ.DR
BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351
GEDORE RED R73002419 24MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET