BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351


¼" hex metric sockets

References
expert:E117351
rubix:2014763
ean:3258951173510
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length25 mm
See all Specifications

Product details : BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951173510
A [mm]: 11
d1 [mm]: 16
d2 [mm]: 16
L [mm]: 25
L1 [mm]: 8
Pack: 10
Presentation: Full Polish
[g]: 24

Technical specifications


Attributes
Square drive adapter1/4 ''
Length25 mm
FinishingChromed
Weight24 g
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
  • Usually arrives within 14 working days