Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
ROEBUCK T HANDLE BAR 3/8 DRIVE
ROEBUCK T HANDLE BAR 3/8 DRIVE
3/8" sliding handle
References
roebuck:
4972208
rubix:
248682
Technical specifications
Square drive adapter
3/8
''
Length
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE BAR 3/8 DRIVE
Made from chrome vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.93
excl. VAT
/
Each
£
15.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
BAHCO A6700DM-11 SOCKET 1/4IN AEROSPACE
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
ROEBUCK SOCKET 3/4 INCH DRIVE 38MM
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
FACOM J-H SERIES HEX SOCKET 3/8 INCH DRIVE 14MM
FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
ROEBUCK 880235 1/4IN DRIVE HEX /6 POINT 3/16IN A/F SOCKETS
FACOM EXTENSION J.210AVSE
FACOM SOCKET NS.22LA
GEDORE 21MM HEX LONG SOCKET D 19 L 21
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 IN DRIVE 13/32 IN A/F R.13/32E
STAHLWILLE 96031508 METRIC INHEX SOCKET SET 10 PCE 4-19MM 1/2IN DRIVE
ROEBUCK SOCKET 1/2 HEX 27MM 865346