DRAPER 94860 XP1000 VDE SLIMLINE INTERCHANGABLE SCREDIVER SET SINGLES
Draper
See technical informationReferences
Draper:94860
Rubix:275A4281
Manufacturer :94860



Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 3.5 / 4.0 / 5.5 / 6.5 mm; cross: no.1 / no.2; pozidriv (pz type): no.1 / no.2; pz/sl: no.1 / no.2 |
| Blade length | 100 mm |
Product details : DRAPER 94860 XP1000 VDE SLIMLINE INTERCHANGABLE SCREDIVER SET SINGLES
XP1000®, selection of essential electricians' tools. Slimline interchangeable VDE screwdriver set. The insulated sheath is the same diameter as the blade, enabling the tip access to deep-seated screws found in terminals and switchboards. The handle and blade sleeve is moulded in two pieces, enabling the blades to be fitted deep into the handle ensuring there's no "flashover". Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. Handle material and horns also prevents slipping onto live conductors and are individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. Additional standard and precision screwdriver handles allow complete versatility in one set. The pliers are manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 3.5 / 4.0 / 5.5 / 6.5 mm; cross: no.1 / no.2; pozidriv (pz type): no.1 / no.2; pz/sl: no.1 / no.2 |
| Blade length | 100 mm |
| Length | 180 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 81.02 excl. VAT
/ Each
£ 97.22 incl. VAT
- Delivery usually within ( 7 ) days