306A - Trigger wrenches with removable ratchet
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Logistic Weight | 930 g |
---|---|
Packaged dimensions (D x W x H) | 570x115x75 mm |
Package weight | 1948 g |
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Length | 357 mm |
Weight | 0.93 kg |
Number of elements | 1 |
Fixation | 9x12 mm |
Standard | iso 6789 |
Type | automatic release wrench |
Precision | +/-2 % |
Usually arrives within 14 working days