References
Expert:E100106
Rubix:2527751
EAN:3258951001066

Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : EXPERT 3/8 TORQUE WRENCH 10-50NM
- ISO 6789
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 400 mm |
| Weight | 0.988 kg |
| Standard | iso 6789 |
Show UNSPSC/ECL@SS
£ 158.70 excl. VAT
/ Each
£ 190.44 incl. VAT
- Delivery usually within ( 14 ) days