References
Facom:S.306-200D
Rubix:1240811
EAN:3148516936448


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 in. '' |
Product details : FACOM TORQ WCH S.306-200D
306D - Click wrenches without accessories
- Factory accuracy ± 2% except:
- R.306-25D - K.306A600 - K.306A1000 (± 4%).
-R. 304DA (± 6%).
-Reliability of mechanism 50 000 cycles (keys up to 200 Nm).
- Can be used with accessories:
- Attachment: 9 x 12 or 14 x 18 mm.
- Diameter: 30 mm.
- One-way wrenches can be used for loosening by turning the bits.
-Numbered wrenches supplied with ISO 6789 calibration certificate.
-Delivered in plastic box.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II, Class A.
- Factory accuracy ± 2% except:
- R.306-25D - K.306A600 - K.306A1000 (± 4%).
-R. 304DA (± 6%).
-Reliability of mechanism 50 000 cycles (keys up to 200 Nm).
- Can be used with accessories:
- Attachment: 9 x 12 or 14 x 18 mm.
- Diameter: 30 mm.
- One-way wrenches can be used for loosening by turning the bits.
-Numbered wrenches supplied with ISO 6789 calibration certificate.
-Delivered in plastic box.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II, Class A.
Strengths
Key numbered and supplied with an ISO 6789 calibration certificate. Delivered in plastic box.
Applications
One-way wrenches usable for unscrewing by reversing the bits.
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Packaged dimensions (D x W x H) | 820x145x120 mm |
| Package weight | 2720 g |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 in. '' |
| Length | 515 mm |
| Weight | 1.26 kg |
| Fixation | 14 x 18 mm |
| Standard | ISO 6789 |
| Type | trigger wrench |
Show UNSPSC/ECL@SS
£ 373.32 excl. VAT
/ Each
£ 447.98 incl. VAT
- Delivery usually within ( 14 ) days