STAHLWILLE 96501865 DIGI TORQUE WRENCH + 3/4 DRIVE RATCHET 65-650NM
730DR Electromechanical torque wrench
See technical informationReferences
Stahlwille:96501865
Rubix:4527330
EAN:4018754187638




Technical specifications
| Tightening torque, minimum | 65 N.m |
|---|---|
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 3/4 '' |
Product details : STAHLWILLE 96501865 DIGI TORQUE WRENCH + 3/4 DRIVE RATCHET 65-650NM
With reversible ratchet
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x90x870 mm |
|---|---|
| Logistic Weight | 3767 g |
| Tightening torque, minimum | 65 N.m |
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 3/4 '' |
| Length | 975 mm |
| Standard | DIN EN ISO 6789?2 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 1,064.77 excl. VAT
/ Each
£ 1,277.72 incl. VAT
- Usually arrives within 14 working days