NORBAR 11085 TW SL0 P 1/4 RATCHET


Torque Wrench

References
norbar torque tools:11085
rubix:247647
ean:5060207560993
brand logo
brand logo
Technical specifications
Tightening torque, minimum1 N.m
Tightening torque, maximum20 N.m
Length220 mm
See all Specifications

Product details : NORBAR 11085 TW SL0 P 1/4 RATCHET


The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 1 - 20 N·m (40 - 180 lbf·in).

Strengths

High quality 72 tooth ratchet allows use in confined spaces.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.

Technical specifications


Attributes
Tightening torque, minimum1 N.m
Tightening torque, maximum20 N.m
Length220 mm
Weight0.4 kg
Typetorque wrench
Show UNSPSC/ECL@SS
£ 158.73 excl. VAT
/ Each
£ 190.48 incl. VAT
  • In stock: Next day delivery