NORBAR 15007 TW MDL 400 PROF 3/4IN SQ DR INDUSTRIAL RATCHET


Torque Wrench

References
norbar torque tools:15007
rubix:80162319
ean:5060207564311
brand logo
brand logo
Technical specifications
Tightening torque, minimum80 N.m
Tightening torque, maximum400 N.m
Length686 mm
See all Specifications

Product details : NORBAR 15007 TW MDL 400 PROF 3/4IN SQ DR INDUSTRIAL RATCHET


The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.The square drive features a finger grip on the top ('industrial' ratchet) that assists with running down the nut until resistance is met.

Strengths

Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.

Technical specifications


Attributes
Tightening torque, minimum80 N.m
Tightening torque, maximum400 N.m
Length686 mm
Weight1.93 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 401.84 excl. VAT
/ Each
£ 482.21 incl. VAT
  • In stock: Next day delivery