Tapered roller bearing NTN 4T-30311D, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
NTN - Tapered Roller Bearing - 30305D
See technical informationReferences
NTN:4T-30311D
Rubix:204A7289
EAN:4547359526363



Product details : NTN 4T-30311D TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x31,5 mm |
|---|---|
| Logistic Weight | 1590 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 31.5 mm |
| Bearing Clearance | cn |
| Series | 30300d |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 49.99 excl. VAT
/ Each
£ 59.99 incl. VAT
- Usually arrives within 14 working days
