WERA 032020 3350 SCREWDRIVER PH0/60 K'FORM STAINLESS
3350 PH Screwdriver
See technical informationSee documentsReferences
Wera:05032020001
Rubix:2517723
EAN:4013288107398

Documents
Product details : WERA 032020 3350 SCREWDRIVER PH0/60 K'FORM STAINLESS
High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
Strengths
Stainless screwdriver for cross-recess screws, Phillips
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Applications
Industrial
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph0 |
| Blade length | 60 mm |
| Length | 141 mm |
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
- Delivery usually within ( 5 ) days