Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05059620001
rubix:
2517826
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.04
excl. VAT
/
Each
£
3.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8MM SCREWDR BIT 880 8
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 2 X 25MM EXTRA HARD
ROEBUCK BIT POZIDRIVE NO 1 X 25MM 4971706
FACOM TORX BIT EX.110
BAHCO 70S/H8-5P IMPACT SCREWDRIVER BIT 5/16
WERA 056400 851/1BDC BIT PH1/25 DIAMOND BITORSION
WERA 060144 867/4ZBO BIT SECURITY TX27/70 EXTRA TOUGH
"WERA 380127 842/4 BIT BALLEND HEX 9/64""/89 EXTRA TOUGH"
WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION
FACOM ES.145,5T BIT ES.145 5T
FACOM PHILIPS HD 3BITS SET EP.103T
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
FACOM TORX BIT EX.115
WERA 480172 851/1 BIT PH2/25 TIN COATED