Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
1/2 DR T45 X 75MM O/A EXTRA LONG IMPACT MALE TORX DRIVER SOCKET
1/2 DR T45 X 75MM O/A EXTRA LONG IMPACT MALE TORX DRIVER SOCKET
Male Torx Driver 1/2″ Square Drive Long
References
impact socket supplies:
MTD08T45L
rubix:
80051167
Technical specifications
Imprint
torx
Imprint size
t45
See all Specifications
Product details
Technical specifications
Product details : 1/2 DR T45 X 75MM O/A EXTRA LONG IMPACT MALE TORX DRIVER SOCKET
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
torx
Imprint size
t45
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.08
excl. VAT
/
Each
£
13.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 056343 840/1ZBO SECURITY BIT HEX 3/25 EXTRA TOUGH
WERA 056200 800/1Z BIT SLOTTED 0.5/3/25 EXTRA TOUGH
WERA 071011 3851/1TS BIT PH2/25 STAINLESS TORSION
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
FACOM EH.101,5 1.5MM HEX BIT EH101.5
"WERA 135091 840/4Z BIT HEX 5/64""/50 EXTRA TOUGH"
WERA 071084 3855/4 BIT PZ1/89 STAINLESS
FACOM BIT ENS.208
ROEBUCK BIT SLOTTED 0.6 X 4.5 X 25MM 1343591EU
"WERA 135072 840/1Z BIT HEX 3/32""/25 EXTRA TOUGH"
WERA 066276 867/1Z IP BIT TORX PLUS 7IP/25 EXTRA HARD
WERA 060133 867/4Z BIT TX15/50 EXTRA TOUGH
FACOM IMPACT BIT NEX.55A
WERA 135205 867/4Z BIT TX5/50 EXTRA TOUGH
WERA 066660 871/4 BIT TORQ SET 2/50 EXTRA TOUGH