WERA 057671 868/4IMP DC BIT SQUARE 2/50 IMPAKTOR PK5
Socket Bit
See technical informationSee documentsReferences
Wera:05057671001
Rubix:2517893
Manufacturer :05057671001
EAN:4013288157546






Documents
Product details : WERA 057671 868/4IMP DC BIT SQUARE 2/50 IMPAKTOR PK5
High quality bits for square socket screws. The Impactor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Suitable for square head socket screws
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
1/4" hexagon drive (Wera connecting series 4)
Take it easy tool finder: colour coding according to profile and size
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
1/4" hexagon drive (Wera connecting series 4)
Take it easy tool finder: colour coding according to profile and size
Technical specifications
Attributes
| Imprint size | #2 |
|---|---|
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- Delivery usually within ( 5 ) days