"WERA 029502 395 HO NUTSPINNER 1/4""/70 K'FORM+"

395 HO Nutdriver

See technical informationSee documents
References
Wera:05029502001
Rubix:214A1837
Manufacturer :05029502001
EAN:4013288110510
brand logo
Technical specifications
Imprinthex / allen
Imprint size1/4 in
Blade length90 mm
See all Specifications
Documents

Product details : "WERA 029502 395 HO NUTSPINNER 1/4""/70 K'FORM+"


High quality nutsetter with hollow shaft by Wera. Hollow shaft for the fastening of threaded rods, only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool, for hexagon head screws.

Strengths

Nutsetter for hexagon head screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Hollow shaft for protruding threaded rods, chrome-plated

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/4 in
Blade length90 mm
Length188 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
  • Delivery usually within ( 5 ) days