BAHCO 616-1-100 SCREWDRIVER PZ 1X100
Pozidriv Screwdrivers with Rubbered Grip PZ0-PZ3
See technical informationReferences
Bahco:616-1-100
Rubix:264A0730
EAN:7314150124527

Product details : BAHCO 616-1-100 SCREWDRIVER PZ 1X100
Strengths
Comfortable two-component handle giving effective torque transmission|Easy identification from the markings on the handle|Nickel-plated blade to prevent oxidation
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 197 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Delivery usually within ( 14 ) days
