Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
3m™ 314D Abrasive backing sheet roll
References
3m:
62864
rubix:
268367B
manufacturer :
7000060168
ean:
04046719185290
Technical specifications
Length
25000
mm
Width
25
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
569
g
Length
25000
mm
Width
25
mm
Grain
80
25
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
In stock: Next day delivery
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
3M 62889 UTILITY CLOTH ROLL 314D 50MMX25M P150
NORTON 38MM X 25M 240G 63642531800
3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
NORTON 150MMX10M UFINE ROLL 63642557508
NORTON 63642531815 HANDY ROLL R222 25MMX25M P100
NORTON 63642531799 HANDY ROLL R222 25MMX25M P240
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX180G 63642531807
NORTON 63642531801 HANDY ROLL R222 50MMX25M P240
NORTON 63642531795 RTH RHR 50X25M R222 NOR P400 HR
3M 62859 UTILITY CLOTH ROLL 314D 25MMX25M P60
MIRKA 2912707025 GOLDFLEX HANDPAD ROLL OF 200 P240
NORTON 150G 38MM ROLL ALOX 63642531809
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60