Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
MIRKA 2912707025 GOLDFLEX HANDPAD ROLL OF 200 P240
MIRKA 2912707025 GOLDFLEX HANDPAD ROLL OF 200 P240
Workshop roller Mirka
References
mirka:
2912707025
rubix:
80384424
ean:
6416868580839
Technical specifications
Width
115
mm
Grain
240
Product details
Technical specifications
Product details : MIRKA 2912707025 GOLDFLEX HANDPAD ROLL OF 200 P240
Technical specifications
Attributes
Width
115
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.80
excl. VAT
/
Each
£
76.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
NORTON 69957380777 CARATFLEX SANDPAPER ROLL 115 X 50MM P240
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
NORTON 63642531849 HANDY ROLL R222 25MMX25M P40
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
3M 62884 UTILITY CLOTH ROLL 314D 50MMX25M P50
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
NORTON 66261153914 HANDY ROLLS K20N-38X25M#240
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
NORTON 63642560206 HANDY ROLL R222 25MMX25M P600
NORTON 63642534758 HANDY ROLL R222 50MMX25M P80
NORTON 63642531817 RTH RHR 38X25M R222 NOR P100 HR
ROEBUCK 6868378 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P40