References
Norton:63642531795
Rubix:256A5897
EAN:3157620180401

Documents
Product details : NORTON 63642531795 RTH RHR 50X25M R222 NOR P400 HR
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr400
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 50 mm |
| Grain | 400 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 38.49 excl. VAT
/ Each
£ 46.19 incl. VAT
- In stock: Next day delivery
