Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
3m™ 314D Abrasive backing sheet roll
References
3m:
62861
rubix:
268364
manufacturer :
7000060165
ean:
4046719185177
Technical specifications
Length
25000
mm
Width
25
mm
Grain
100
See all Specifications
Product details
Technical specifications
Product details : 3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
829
g
Length
25000
mm
Width
25
mm
Grain
100
25
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62887 UTILITY CLOTH ROLL 314D 50MMX25M P100
NORTON 63642531805 HANDY ROLL R222 25MMX25M P180
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
NORTON 150MMX10M UFINE ROLL 63642557508
ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
3M 62894 UTILITY CLOTH ROLL 314D 50MMX25M P400
ROEBUCK 866878 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P180
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
ROEBUCK 886350 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P100
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
ROEBUCK 866875 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P100
ROEBUCK 866874 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25M P80