NORTON 63642531801 HANDY ROLL R222 50MMX25M P240


Handy Roll

References
norton:63642531801
rubix:269248
ean:3157620181200
brand logo
brand logo
Technical specifications
Length25000 mm
Width50 mm
Grain240
See all Specifications

Product details : NORTON 63642531801 HANDY ROLL R222 50MMX25M P240


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr240

Strengths

Can tear in trim.

Applications

Sanding

Technical specifications


Attributes
Length25000 mm
Width50 mm
Grain240
ApplicationSanding
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
  • In stock: Next day delivery