Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
3m™ 314D Abrasive backing sheet roll
References
3m:
62866
rubix:
268368
manufacturer :
7000060169
ean:
04046719185337
Technical specifications
Length
25000
mm
Width
25
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : 3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
529
g
Length
25000
mm
Width
25
mm
Grain
240
25
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
In stock: Next day delivery
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866874 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25M P80
ROEBUCK 866872 ALUMINIUM OXIDE HANDY ROLL 40 MM 25 M P40
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
3M 62894 UTILITY CLOTH ROLL 314D 50MMX25M P400
NORTON 63642531812 HANDY ROLL R222 38MMX25M P120
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60
NORTON 63642531823 HANDY ROLL R222 25MMX25M P60
3M 62893 UTILITY CLOTH ROLL 314D 50MMX25M P320
NORTON 63642531805 HANDY ROLL R222 25MMX25M P180
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX180G 63642531807
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
NORTON 69957375074 HANDY ROLLS K20N-38X25M#120
NORTON 63642539150 R222 HANDY ROLLS 38 MM X 25 M P600
3M 62881 UTILITY CLOTH ROLL 314D 38MMX25M P400