3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62868
Rubix:268370
Manufacturer :7000060171
EAN:4046719185412

Product details : 3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 529 g |
|---|---|
| Length | 25000 mm |
| Width | 25 mm |
| Grain | 400 |
| 25 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- In stock: Next day delivery