References
Norton:63642531823
Rubix:060188
EAN:3157620183129
Product details : NORTON 63642531823 HANDY ROLL R222 25MMX25M P60
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 25mm x25m Gr60
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 25 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 23.98 excl. VAT
/ Each
£ 28.78 incl. VAT
- In stock: Next day delivery

