3M 62874 UTILITY CLOTH ROLL 314D 38MMX25M P100
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62874
Rubix:268376
Manufacturer :7000060176
EAN:04046719185184

Product details : 3M 62874 UTILITY CLOTH ROLL 314D 38MMX25M P100
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 1211 g |
|---|---|
| Length | 25000 mm |
| Width | 38 mm |
| Grain | 100 |
| 19 mm | |
| 10000 mm |
Show UNSPSC/ECL@SS
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
- Delivery usually within ( 16 ) days