References
Norton:66261159485
Rubix:394A3098
EAN:5903112906534

Product details : NORTON 66261159485 HANDY ROLLS K20N-38X25M#150
Engineered for flexibility and fast cutting, cloth handy rolls tear cleanly and straight without shedding and are packed in a protective dispenser to eliminate waste and damage.
Handy Roll - Norton K20N - 38mm x25m Gr150
Strengths
Aluminium oxide grain for fast cut, good material removal and excellent price/performance ratio
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Applications
Sanding
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 38 mm |
| Grain | 150 |
| Application | removal of material |
Show UNSPSC/ECL@SS
- Delivery usually within ( 10 ) days
