NORTON 63642536425 HANDY ROLLS R222-38X25M#280


Handy Roll

References
norton:63642536425
rubix:394A3102
ean:3157620180838
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain280

Product details : NORTON 63642536425 HANDY ROLLS R222-38X25M#280


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr280

Strengths

Can tear in trim.

Applications

Sanding
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain280
Show UNSPSC/ECL@SS
£ 29.95 excl. VAT
/ Each
£ 35.94 incl. VAT
  • Usually arrives within 14 working days