NORTON 63642531814 HANDY ROLL R222 50MMX25M P120


Handy Roll

References
norton:63642531814
rubix:060198
ean:3157620182436
brand logo
brand logo
Technical specifications
Length25000 mm
Width50 mm
Grain120
See all Specifications

Product details : NORTON 63642531814 HANDY ROLL R222 50MMX25M P120


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.

Strengths

Can tear in trim.

Applications

Sanding

Technical specifications


Attributes
Length25000 mm
Width50 mm
Grain120
ApplicationSanding
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
  • In stock: Next day delivery