3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
3M Abrasive Sheet
See technical informationSee documentsReferences
3M:62906
Rubix:2578735
Manufacturer :7000060202




Documents
Product details : 3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
3M Cloth sheet Flexible cloth backing enables off hand grinding on edges, corners and rounded areas
Strengths
Flexible cloth-backing
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Semi-open coat
Resin bond
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and minimal surface cracking
Applications
For maintenance and general workshop use
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Material | fiber |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 50.81 excl. VAT
/ Each
£ 60.97 incl. VAT
- In stock: Next day delivery