PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
Poliroll abrasive rolls Pr 0925 A 80
See technical informationReferences
Pferd Tools:PR 0925 A 80
Rubix:228A7689
Manufacturer :42810808
EAN:4007220152348

Product details : PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll abrasive rolls Pr 0925 A 80
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 9 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
- Usually arrives within 14 working days
